https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HKS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTV8aW1hZ2UvanBlZ3xhRGs0TDJobU1DOHhNRE16T1RVd056a3lPVEV4T0M5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxTmZNekF3ZURNd01DNXFjR2N8ZTI4ODcyNmQ3NzFmZTYwMmQ4ZTMwMGFjYzFiYTcxM2QxZmU0YzNmZDIwZDIzNzU0OWI0YmQ5Y2FhOWM5YmZmNA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HKS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTV8aW1hZ2UvanBlZ3xhRGs0TDJobU1DOHhNRE16T1RVd056a3lPVEV4T0M5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxTmZNekF3ZURNd01DNXFjR2N8ZTI4ODcyNmQ3NzFmZTYwMmQ4ZTMwMGFjYzFiYTcxM2QxZmU0YzNmZDIwZDIzNzU0OWI0YmQ5Y2FhOWM5YmZmNA
NTN
NTN
7E-HKS13.5X20X12
NTN NTN
Description
7E-HKS13.5X20X12 NEEDLE ROLLER BEARING ; NON-RETURNABLE 13.5MM ID 20MM OD 12MM W
Needle Bearing Roller Assembly with Outer Ring; 13.5MM Bore; 20MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
7E-HKS13.5X20X12
BDI #
1213582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/7E-HKS13-5X20X12/p/1213582
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.01
EAN
4547359654479
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Hardened Case Outer Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.023
Long Description
Needle Bearing Roller Assembly with Outer Ring; 13.5MM Bore; 20MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
0.787 Inch | 20 Millimeter
Width
0.472 Inch | 12 Millimeter
Bore
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

