https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-K-PAMD-8Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTZ8aW1hZ2UvanBlZ3xhRFpsTDJnMFl5OHhNRE16T1RVd09UUTJPVEl4TkM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMTlRUVUxRVh6aFJYek13TUhnek1EQXVhbkJufDFjZDhiNzA3MjMyYmMxM2M2MjM5ODFlYTA0YmZmNDMwYjE1MjNjNzRmOTNiYjMyYTY3ZmY0YzkzNTVhZWYxMTA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-K-PAMD-8Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTZ8aW1hZ2UvanBlZ3xhRFpsTDJnMFl5OHhNRE16T1RVd09UUTJPVEl4TkM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMTlRUVUxRVh6aFJYek13TUhnek1EQXVhbkJufDFjZDhiNzA3MjMyYmMxM2M2MjM5ODFlYTA0YmZmNDMwYjE1MjNjNzRmOTNiYjMyYTY3ZmY0YzkzNTVhZWYxMTA
NTN
NTN
8Q-K65.5X81.4X71#01
NTN NTN
Description
8Q-K65.5X81.4X71#01 ; POR NEEDLE ROLLER BRG
Needle Bearing Roller Assembly; 65.5MM Bore; 81.4MM Outside Diameter; 71MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
8Q-K65.5X81.4X71#01
BDI #
17146231
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/8Q-K65-5X81-4X71%2301/p/17146231
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
EAN
0692314608708
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Nitrided Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Roller Assembly; 65.5MM Bore; 81.4MM Outside Diameter; 71MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
2.795 Inch | 71 Millimeter
Outside Diameter
3.205 Inch | 81.4 Millimeter
Bore
2.579 Inch | 65.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

