https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2R-NK-8Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjR8aW1hZ2UvanBlZ3xhR1JoTDJobE9TOHhNRE16T1RVd056Y3pNalV4TUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWDA1TFh6aFJYek13TUhnek1EQXVhbkJufGI3YWEzODVhZTdiZTA5ODYyNzEyMzRlNmYzYmEwNmM4MDFlNTIxMmQ5MzY2ZTk0NjUxM2YwMTJkZDA0OGUyMDk
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2R-NK-8Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjR8aW1hZ2UvanBlZ3xhR1JoTDJobE9TOHhNRE16T1RVd056Y3pNalV4TUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWDA1TFh6aFJYek13TUhnek1EQXVhbkJufGI3YWEzODVhZTdiZTA5ODYyNzEyMzRlNmYzYmEwNmM4MDFlNTIxMmQ5MzY2ZTk0NjUxM2YwMTJkZDA0OGUyMDk
NTN
NTN
8Q-NKZ63X103X25PX1
NTN NTN
Description
8Q-NKZ63X103X25PX1 NEEDLE ROLLER BEARING ; NON-RETURNABLE 63MM ID 103MM OD 25MM W
Needle Bearing Roller Assembly with Outer Ring; 63MM Bore; 103MM Outside Diameter; 25MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
8Q-NKZ63X103X25PX1
BDI #
1213831
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/8Q-NKZ63X103X25PX1/p/1213831
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.65
EAN
4547359793567
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Outer Ring with 2 Retaining Rings | Increased Load Capacity | Special Tolerance | Nitrided Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 63MM Bore; 103MM Outside Diameter; 25MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.984 Inch | 25 Millimeter
Bore
2.48 Inch | 63 Millimeter
Outside Diameter
4.055 Inch | 103 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

