https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-FC-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzJ8aW1hZ2UvanBlZ3xhR1U0TDJneU9DOHhNRFV3TnpRMU1UZ3lOakl3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFpEWDBSZk16QXdlRE13TUM1cWNHY3w5YWY2OGRkZTE2ZDI0ZGVlMTI4NmU5YTlmNjU5OTNjMmRmMzUzYzBhY2NiZDlkODkyNGRkY2NjZTFkYjk0MDVj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-FC-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzJ8aW1hZ2UvanBlZ3xhR1U0TDJneU9DOHhNRFV3TnpRMU1UZ3lOakl3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFpEWDBSZk16QXdlRE13TUM1cWNHY3w5YWY2OGRkZTE2ZDI0ZGVlMTI4NmU5YTlmNjU5OTNjMmRmMzUzYzBhY2NiZDlkODkyNGRkY2NjZTFkYjk0MDVj
KOYO
KOYO
B-4216 BULK
KOYO KOYO
Description
B-4216 BULK ; NRB DRAWN CUP FULL COMPLEMENT BULK PACK
Needle Bearing Roller Assembly with Outer Ring; 2-5/8" Bore; 3" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
B-4216;PDL125
BDI #
1085854
Details
69.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/B-4216-BULK/p/1085854
Your Price
$ 69.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.159
EAN
0605790226090
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Bulk Packing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
B-4216;PDL001
Weight / LBS
0.351
Long Description
Needle Bearing Roller Assembly with Outer Ring; 2-5/8" Bore; 3" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

