IKO
IKO
BAM1910
IKO IKO
Description
BAM1910
Needle Bearing Roller Assembly with Outer Ring; 1-3/16" Bore; 1-1/2" Outside Diameter; 5/8" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Part #
BAM1910
BDI #
513576
Details
15.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/BAM1910/p/513576
Your Price
$ 15.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.038
EAN
4549557002731
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
BAM1910
Weight / LBS
0.083
Long Description
Needle Bearing Roller Assembly with Outer Ring; 1-3/16" Bore; 1-1/2" Outside Diameter; 5/8" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh