https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-1SL-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyNHxpbWFnZS9qcGVnfGFEZG1MMmcwTlM4eE1EYzJPRFV3TVRnNU9USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6RlRURjlFUTE4ek1EQjRNekF3TG1wd1p3fDRjMzI0MDc0ZGM1OGRjMzQwMmZmNzg2MTliMmEwYmMwYTkyYjY4YjYzYjZkZTFjNTUyYzlhM2Y2OGY1OGY2NTE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-1SL-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyNHxpbWFnZS9qcGVnfGFEZG1MMmcwTlM4eE1EYzJPRFV3TVRnNU9USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6RlRURjlFUTE4ek1EQjRNekF3TG1wd1p3fDRjMzI0MDc0ZGM1OGRjMzQwMmZmNzg2MTliMmEwYmMwYTkyYjY4YjYzYjZkZTFjNTUyYzlhM2Y2OGY1OGY2NTE
INA
INA
BCH06604-PR-L294/EDC
INA INA
Description
BCH06604-PR-L294 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE .66" ID X .938" OD
Needle Bearing Roller Assembly with Outer Ring; 0.67" Bore; 15/16" Outside Diameter; 11/16" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Part #
BCH06604-PR-L294/EDC
BDI #
1411464
Details
3.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/BCH06604-PR-L294-EDC/p/1411464
Your Price
$ 3.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.016
EAN
4047643197045
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Drawn Cup Bearing | Steel Cage | Heavy Duty
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
BCH06604PR
Weight / LBS
0.037
Long Description
Needle Bearing Roller Assembly with Outer Ring; 0.67" Bore; 15/16" Outside Diameter; 11/16" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Bore
0.67 Inch | 17.018 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

