Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BK2538-ZW-A https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-OASSY-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjF8aW1hZ2UvanBlZ3xhR0kyTDJoaE5TOHhNRGN4TVRJM05qYzBPRGd6TUM5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDA5QlUxTlpYMFJEWHpNd01IZ3pNREF1YW5CbnxkMTViZGE5NzVjZDkxYTJkM2MzYzJkNjIzMmYzMzkzNzdiNDAzZGUyMDY3Y2E1ODJlY2Y0ODk5ZGYwYjg5ZTc0
1172562 Needle Non Thrust Roller Bearings 

INA INA

BK2538-ZW-A

Description

BK2538-ZW-A DRAWN CUP NDL RLR BRG ; NON-RETURNABLE

Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 32MM Outside Diameter; 38MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; No Separable; Closed End; Relubricatable

Part #

BK2538-ZW-A

BDI #
1172562

Details

35.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 35.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.067
EAN
4012802446074
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
No
Closed End
Yes
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
BK2538
Weight / LBS
0.141
Long Description
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 32MM Outside Diameter; 38MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; No Separable; Closed End; Relubricatable
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Width
1.496 Inch | 38 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh