https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-DLC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDR8aW1hZ2UvanBlZ3xhREF4TDJoallpOHhNRE16T1RVeE1EUTFNakkxTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5RVRFTmZNekF3ZURNd01DNXFjR2N8ZjY0MDZlOGJkMzVhZGRmNGI3N2JkMTEzZjQ1ZjJkMGI5OTQwNWZjNDA4ODY4ZWFhNjZjNGJmZDM5ZjI3N2RlYQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-DLC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDR8aW1hZ2UvanBlZ3xhREF4TDJoallpOHhNRE16T1RVeE1EUTFNakkxTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5RVRFTmZNekF3ZURNd01DNXFjR2N8ZjY0MDZlOGJkMzVhZGRmNGI3N2JkMTEzZjQ1ZjJkMGI5OTQwNWZjNDA4ODY4ZWFhNjZjNGJmZDM5ZjI3N2RlYQ
NTN
NTN
DCL55
NTN NTN
Description
DCL55 NEEDLE ROLLER BEARING ; NON-RETURNABLE 0.3125"ID 0.5"OD 0.3125"W
Needle Bearing Roller Assembly with Outer Ring; 5/16" Bore; 1/2" Outside Diameter; 5/16" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
DCL55
BDI #
1216675
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/DCL55/p/1216675
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.003
EAN
4547359057546
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.00705
Long Description
Needle Bearing Roller Assembly with Outer Ring; 5/16" Bore; 1/2" Outside Diameter; 5/16" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

