https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-DLC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDR8aW1hZ2UvanBlZ3xhREF4TDJoallpOHhNRE16T1RVeE1EUTFNakkxTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5RVRFTmZNekF3ZURNd01DNXFjR2N8ZjY0MDZlOGJkMzVhZGRmNGI3N2JkMTEzZjQ1ZjJkMGI5OTQwNWZjNDA4ODY4ZWFhNjZjNGJmZDM5ZjI3N2RlYQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-DLC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDR8aW1hZ2UvanBlZ3xhREF4TDJoallpOHhNRE16T1RVeE1EUTFNakkxTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5RVRFTmZNekF3ZURNd01DNXFjR2N8ZjY0MDZlOGJkMzVhZGRmNGI3N2JkMTEzZjQ1ZjJkMGI5OTQwNWZjNDA4ODY4ZWFhNjZjNGJmZDM5ZjI3N2RlYQ
NTN
NTN
DCL65
NTN NTN
Description
DCL65 NEEDLE ROLLER BEARING ; 0.375"ID 0.5625"OD
Needle Bearing Roller Assembly with Outer Ring; 3/8" Bore; 9/16" Outside Diameter; 5/16" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
DCL65
BDI #
1216676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/DCL65/p/1216676
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.003
EAN
4547359468342
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.00816
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3/8" Bore; 9/16" Outside Diameter; 5/16" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.375 Inch | 9.525 Millimeter
Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

