KOYO
KOYO
DEP-26246-OH
KOYO KOYO
Description
DEP-26246-OH ; NRB DRAWN CUP CAGED BEARING
Needle Bearing; 0.753" Bore; 1.189" Outside Diameter; 1.695" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Relubricatable
Part #
DEP-26246-OH
BDI #
1086367
Details
26.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/DEP-26246-OH/p/1086367
Your Price
$ 26.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.099
EAN
0605790203282
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Not Available
Closed End
Not Available
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage Material; ABEC 1 | ISO P0 Precision Class
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.218
Long Description
Needle Bearing; 0.753" Bore; 1.189" Outside Diameter; 1.695" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Relubricatable
Outside Diameter
1.189 Inch | 30.201 Millimeter
Width
1.695 Inch | 43.053 Millimeter
Bore
0.753 Inch | 19.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


