https://www.bdiexpress.com/medias/SROKOYCLUTCH-FREEWHEEL-FCB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDN8aW1hZ2UvanBlZ3xhREJqTDJobE9TODVPVGt5TVRFMk16QTFPVFV3TDFOU1QwdFBXVU5NVlZSRFNGOUdVa1ZGVjBoRlJVeGZSa05DWHpNd01IZ3pNREF1YW5CbnxjNWM0ZjQ2MmMyNzNhZTRiYjY3MjM3MTMyMDMyYTg4ZTNlN2FiMGY1ZDJmMjljZjgxNDg1ODVjNWFhYTdkZTJh
https://www.bdiexpress.com/medias/SROKOYCLUTCH-FREEWHEEL-FCB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDN8aW1hZ2UvanBlZ3xhREJqTDJobE9TODVPVGt5TVRFMk16QTFPVFV3TDFOU1QwdFBXVU5NVlZSRFNGOUdVa1ZGVjBoRlJVeGZSa05DWHpNd01IZ3pNREF1YW5CbnxjNWM0ZjQ2MmMyNzNhZTRiYjY3MjM3MTMyMDMyYTg4ZTNlN2FiMGY1ZDJmMjljZjgxNDg1ODVjNWFhYTdkZTJh
KOYO
KOYO
FCB-25
KOYO KOYO
Description
FCB-25 ; NRB DRAWN CUP CLUTCH
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 32MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
FCB-25
BDI #
1407506
Details
123.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/FCB-25/p/1407506
Your Price
$ 123.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.048
EAN
0605790215926
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.106
Long Description
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 32MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
1.181 Inch | 30 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


