https://www.bdiexpress.com/medias/INDMCGXXXXXX-23991037-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjd8aW1hZ2UvanBlZ3xhRE5qTDJnMllTOHhNRFUyTmpVMU5qVXhOak00TWk5SlRrUk5RMGRZV0ZoWVdGaGZNak01T1RFd016ZGZNekF3ZURNd01DNXFjR2N8ODUyNTU3ZjUyMzRlMWY4YjY1YjAzMTQ5OWFlZDI0ZDc0NzRiOGMwMTZlZGU0MmNmZWQwNmY3YjFlZWFiNWRiMg
https://www.bdiexpress.com/medias/INDMCGXXXXXX-23991037-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjd8aW1hZ2UvanBlZ3xhRE5qTDJnMllTOHhNRFUyTmpVMU5qVXhOak00TWk5SlRrUk5RMGRZV0ZoWVdGaGZNak01T1RFd016ZGZNekF3ZURNd01DNXFjR2N8ODUyNTU3ZjUyMzRlMWY4YjY1YjAzMTQ5OWFlZDI0ZDc0NzRiOGMwMTZlZGU0MmNmZWQwNmY3YjFlZWFiNWRiMg
MCGILL
MCGILL
GR 32 SS/MI 27
MCGILL MCGILL
Description
GR 32 SS/MI 27 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Needle Bearing; 1-11/16" Bore; 2-9/16" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Inner/Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
5003230082
BDI #
23991037
Details
963.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/GR-32-SS-MI-27/p/23991037
Your Price
$ 963.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.386
EAN
0726166123222
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
Inner/Outer Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Plain Outer Ring | Full Complement | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
GR-32-SS/MI-27
Manufacturer Internal Number
5003230082
Weight / LBS
0.85
Long Description
Needle Bearing; 1-11/16" Bore; 2-9/16" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Inner/Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
1.688 Inch | 42.875 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


