Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GR 56 RS https://www.bdiexpress.com/medias/INDMCGXXXXXX-345500-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3MzJ8aW1hZ2UvanBlZ3xhRFkwTDJoa05TOHhNRFUyTmpVek5qZzFOVFU0TWk5SlRrUk5RMGRZV0ZoWVdGaGZNelExTlRBd1h6TXdNSGd6TURBdWFuQm58ZDBiYzMxMjk3ZDk0NjNlYzdhYmMxNmU0NDFhM2M2M2FhZDIxYzEzMTIxY2RhZDQwYTIxZjkyNjEyYzZlOTllYw
345500 Needle Non Thrust Roller Bearings 

MCGILL MCGILL

GR 56 RS

Description

GR 56 RS NEEDLE ROLLER BEARING ; NON-RETURNABLE

Needle Bearing Roller Assembly with Outer Ring; 3-1/2" Bore; 4-1/2" Outside Diameter; 2" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable

Part #

5005640000

BDI #
345500

Details

1827.11 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,827.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.444
EAN
0726166063184
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
GR-56-RS
Manufacturer Internal Number
5005640000
Weight / LBS
3.18
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3-1/2" Bore; 4-1/2" Outside Diameter; 2" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Width
2 Inch | 50.8 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh