https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-IS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTd8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREUwTVRrME56WXlOVFV3TWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SlUxOHpNREJZTXpBd0xtcHdad3w4ZDU3NGY5OThlYmMxNDA3NWNlOWExZTM3OGJmYWQ5MjQ5OGNjYmZmNjVmYzIyNWVlNGJhODU4MjE5Y2YzZTcx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-IS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTd8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREUwTVRrME56WXlOVFV3TWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SlUxOHpNREJZTXpBd0xtcHdad3w4ZDU3NGY5OThlYmMxNDA3NWNlOWExZTM3OGJmYWQ5MjQ5OGNjYmZmNjVmYzIyNWVlNGJhODU4MjE5Y2YzZTcx
INA
INA
HF0306-KF-R
INA INA
Description
INA HF0306-KF-R
Needle Bearing Roller Assembly with Outer Ring; 3MM Bore; 6.5MM Outside Diameter; 6MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HF0306-KF-R
BDI #
1475976
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HF0306-KF-R/p/1475976
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Plastic Spring and Knurled Outside Surface
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.002
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3MM Bore; 6.5MM Outside Diameter; 6MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
0.256 Inch | 6.5 Millimeter
Width
0.236 Inch | 6 Millimeter
Bore
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

