https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-IS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTd8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREUwTVRrME56WXlOVFV3TWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SlUxOHpNREJZTXpBd0xtcHdad3w4ZDU3NGY5OThlYmMxNDA3NWNlOWExZTM3OGJmYWQ5MjQ5OGNjYmZmNjVmYzIyNWVlNGJhODU4MjE5Y2YzZTcx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-IS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTd8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREUwTVRrME56WXlOVFV3TWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SlUxOHpNREJZTXpBd0xtcHdad3w4ZDU3NGY5OThlYmMxNDA3NWNlOWExZTM3OGJmYWQ5MjQ5OGNjYmZmNjVmYzIyNWVlNGJhODU4MjE5Y2YzZTcx
INA
INA
HF2016-L564
INA INA
Description
HF2016-L564 ROULEAU EMBRAYAGE ; TIRE COUPE
Needle Bearing Roller Assembly with Outer Ring; 20MM Bore; 26MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HF2016-L564
BDI #
15042687
Details
48.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HF2016-L564/p/15042687
Your Price
$ 48.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.017
EAN
4047643159999
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Steel Spring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.03748
Long Description
Needle Bearing Roller Assembly with Outer Ring; 20MM Bore; 26MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.787 Inch | 20 Millimeter
Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

