INA
INA
HFZ081208-L564
INA INA
Description
HFZ081208-L564 DRAWN CUP ROLLER CLUTCH ; 1/2IN X 3/4IN X 1/2IN
Needle Roller Bearing; 19.05MM Outside Diameter
Part #
HFZ081208-L564
BDI #
18313455
Details
52.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HFZ081208-L564/p/18313455
Your Price
$ 52.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.01
EAN
4012802042740
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.02125
Product Detail
Needle Roller Bearing
Product Specification
19.05MM Outside Diameter
Long Description
Needle Roller Bearing; 19.05MM Outside Diameter