

TIMKEN
TIMKEN
HJ-10412840
TIMKEN TIMKEN
Description
HJ-10412840 CYLINDRICAL ROLLER BRG ; 6.5" ID X 8" OD X 2.5" WID OPEN
Needle Bearing Roller Assembly with Outer Ring; 6-1/2" Bore; 8" Outside Diameter; 2-1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
HJ-10412840
BDI #
1357935
Details
1658.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HJ-10412840/p/1357935
Your Price
$ 1,658.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
4.128
EAN
0087796018884
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.timken.com
Weight / LBS
10.26
Long Description
Needle Bearing Roller Assembly with Outer Ring; 6-1/2" Bore; 8" Outside Diameter; 2-1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
8 Inch | 203.2 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh