https://www.bdiexpress.com/medias/INDNSKBRGXXX-NR1-OASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NDB8aW1hZ2UvanBlZ3xhRFE1TDJoa1lTOHhNRFV4Tnpnek16YzBORFF4TkM5SlRrUk9VMHRDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDQzZTcyODRjZTY3NTIyOWM2OWY2ODc5OTFmMWEzYWI2ZDdjMTRlMWQ4NjI5NDgyNDdhNjhiMTlkMDhlZmVmODc
https://www.bdiexpress.com/medias/INDNSKBRGXXX-NR1-OASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NDB8aW1hZ2UvanBlZ3xhRFE1TDJoa1lTOHhNRFV4Tnpnek16YzBORFF4TkM5SlRrUk9VMHRDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDQzZTcyODRjZTY3NTIyOWM2OWY2ODc5OTFmMWEzYWI2ZDdjMTRlMWQ4NjI5NDgyNDdhNjhiMTlkMDhlZmVmODc
NSK
NSK
HJ-122012
NSK NSK
Description
4 HJ-122012 NEEDLE ROLLER BEARING ; POR
Needle Bearing Roller Assembly with Outer Ring; 3/4" Bore; 1-1/4" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
HJ-122012
BDI #
24666025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HJ-122012/p/24666025
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.005
EAN
0192661015490
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.01102
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3/4" Bore; 1-1/4" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh