https://www.bdiexpress.com/medias/INDTIMBRGXXX-NR1-PL2RB-HJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjJ8aW1hZ2UvanBlZ3xhR016TDJoaU9DOHhNREkwTVRNME5qZ3pNRE0yTmk5SlRrUlVTVTFDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMGhLWHpNd01IZ3pNREF1YW5CbnxiNDdjZWNkYzFlNjYzYTkyOWNjZjE5ZmNiZDBjNzAyNTgxMTM5YjZlOTM2ZWU0NTI3YjQyYWExM2VkOTY1Y2Q3
https://www.bdiexpress.com/medias/INDTIMBRGXXX-NR1-PL2RB-HJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjJ8aW1hZ2UvanBlZ3xhR016TDJoaU9DOHhNREkwTVRNME5qZ3pNRE0yTmk5SlRrUlVTVTFDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMGhLWHpNd01IZ3pNREF1YW5CbnxiNDdjZWNkYzFlNjYzYTkyOWNjZjE5ZmNiZDBjNzAyNTgxMTM5YjZlOTM2ZWU0NTI3YjQyYWExM2VkOTY1Y2Q3
TIMKEN
TIMKEN
HJ-8811240 IR-728840
TIMKEN TIMKEN
Description
HJ-8811240 IR-728840 CYLINDRICAL RLR BRG ; SGL ROW
Needle Bearing; 4-1/2" Bore; 7" Outside Diameter; 2-1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
HJ-8811240 IR-728840
BDI #
1357953
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HJ-8811240-IR-728840/p/1357953
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
6.123
EAN
0087796195165
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.timken.com
Long Description
Needle Bearing; 4-1/2" Bore; 7" Outside Diameter; 2-1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
7 Inch | 177.8 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

