https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczN3xpbWFnZS9qcGVnfGFESmtMMmc0T1M4eE1EYzNNVEV4T1RFME5EazVNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDh5VTB4Zk16QXdlRE13TUM1cWNHY3wwNTQ5YTFlMmEzYmFkOGIwMTcwNDNmNTE5OTYwMjA3MTI5NWQ4ZDJjYzczOTNlZWM5MjFkYWNlMjM4MGYzODA1
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczN3xpbWFnZS9qcGVnfGFESmtMMmc0T1M4eE1EYzNNVEV4T1RFME5EazVNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDh5VTB4Zk16QXdlRE13TUM1cWNHY3wwNTQ5YTFlMmEzYmFkOGIwMTcwNDNmNTE5OTYwMjA3MTI5NWQ4ZDJjYzczOTNlZWM5MjFkYWNlMjM4MGYzODA1
SKF
SKF
HK 1014.2RS
SKF SKF
Description
HK 1014.2RS NEEDLE ROLLER BEARING
Needle Bearing Roller Assembly with Outer Ring; 10MM Bore; 14MM Outside Diameter; 14MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK 1014.2RS
BDI #
1416299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK-1014-2RS/p/1416299
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.01
EAN
7316570837438
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.01014
Long Description
Needle Bearing Roller Assembly with Outer Ring; 10MM Bore; 14MM Outside Diameter; 14MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.551 Inch | 14 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

