https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTZ8aW1hZ2UvanBlZ3xhR0ZsTDJoak5TOHhNREkwTVRNek16ZzFOREl6T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpUVEY4ek1EQjRNekF3TG1wd1p3fDYxYzI5MDFhNDBhNDYwYzg4OGQ5NTQxMDRjMWU0ZWIyYTBiMDg4OWFkZWQyODk5YjNiMGQzNzljNTk2YTk4Mjg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTZ8aW1hZ2UvanBlZ3xhR0ZsTDJoak5TOHhNREkwTVRNek16ZzFOREl6T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpUVEY4ek1EQjRNekF3TG1wd1p3fDYxYzI5MDFhNDBhNDYwYzg4OGQ5NTQxMDRjMWU0ZWIyYTBiMDg4OWFkZWQyODk5YjNiMGQzNzljNTk2YTk4Mjg
SKF
SKF
HK 1416.2RS
SKF SKF
Description
HK 1416.2RS DRAWN CUP NEEDLE ROLLER BRG ; NON-RETURNABLE
Needle Bearing Roller Assembly with Outer Ring; 14MM Bore; 20MM Outside Diameter; 16MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK 1416.2RS
BDI #
1422716
Details
26.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK-1416-2RS/p/1422716
Your Price
$ 26.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.018
EAN
7316577710376
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 14MM Bore; 20MM Outside Diameter; 16MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.551 Inch | 14 Millimeter
Width
0.63 Inch | 16 Millimeter
Outside Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

