https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-1SL-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzV8aW1hZ2UvanBlZ3xhRE15TDJobE9DOHhNRFV3TnpNM056YzNNRFV5Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekZUVEY5RVh6TXdNSGd6TURBdWFuQm58ZTEyNDEwYzgxZTk0MWEwYWQ1MzY4NTE3YzcyN2VmOWQ0Mzc1NGNlODYwOWZjMDNlODc3MWM1NDRjNzk3YTExMA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-1SL-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzV8aW1hZ2UvanBlZ3xhRE15TDJobE9DOHhNRFV3TnpNM056YzNNRFV5Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekZUVEY5RVh6TXdNSGd6TURBdWFuQm58ZTEyNDEwYzgxZTk0MWEwYWQ1MzY4NTE3YzcyN2VmOWQ0Mzc1NGNlODYwOWZjMDNlODc3MWM1NDRjNzk3YTExMA
INA
INA
HK0810-RS-HLA-L271/STD
INA INA
Description
HK0810-RS-HLA-L271/STD NDL RLR BEARING ; DRAWN CUP
Needle Bearing Roller Assembly with Outer Ring; 8MM Bore; 12MM Outside Diameter; 10MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK0810-RS-HLA-L271/STD
BDI #
1173879
Details
20.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK0810-RS-HLA-L271-STD/p/1173879
Your Price
$ 20.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.003
EAN
4047643196444
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
HK0810RS
Weight / LBS
0.007
Long Description
Needle Bearing Roller Assembly with Outer Ring; 8MM Bore; 12MM Outside Diameter; 10MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
0.472 Inch | 12 Millimeter
Width
0.394 Inch | 10 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

