https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2SL-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NzN8aW1hZ2UvanBlZ3xhREF6TDJobE55OHhNRFF4T0RZNE5ETTJNamM0TWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpUVEY5RVh6TXdNSGd6TURBdWFuQm58NmIyZWMwM2ZlMmFiZDM1ODdiYzE3ZWQyNjBiOGExYjE5M2Y2MTIzYThkZTQxZGE3ZWYwMjFlNjA5ZDMyNTlkYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2SL-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NzN8aW1hZ2UvanBlZ3xhREF6TDJobE55OHhNRFF4T0RZNE5ETTJNamM0TWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpUVEY5RVh6TXdNSGd6TURBdWFuQm58NmIyZWMwM2ZlMmFiZDM1ODdiYzE3ZWQyNjBiOGExYjE5M2Y2MTIzYThkZTQxZGE3ZWYwMjFlNjA5ZDMyNTlkYg
INA
INA
HK1616-2RS-L271
INA INA
Description
HK1616-2RS-L271 ROULEMENT A AIGUILLE ; TIRE COUPE
Needle Bearing Roller Assembly with Outer Ring; 16MM Bore; 22MM Outside Diameter; 16MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK1616-2RS-L271
BDI #
18312288
Details
33.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK1616-2RS-L271/p/18312288
Your Price
$ 33.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.014
EAN
4012802336641
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
HK16162RS
Weight / LBS
0.031
Long Description
Needle Bearing Roller Assembly with Outer Ring; 16MM Bore; 22MM Outside Diameter; 16MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

