https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNTd8aW1hZ2UvanBlZ3xhREk1TDJoaE15OHhNRE0zTXpNNE16Y3hOamc1TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFJmTXpBd2VETXdNQzVxY0djfDQ2NDk0YmM1MjkxMDUzZDUyYzA0NGRiYTgwMGE0YmRmNzYzNzU2MWY2MGE2M2UxMTIzNTVlNjA0ZmU0YTNmM2U
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNTd8aW1hZ2UvanBlZ3xhREk1TDJoaE15OHhNRE0zTXpNNE16Y3hOamc1TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFJmTXpBd2VETXdNQzVxY0djfDQ2NDk0YmM1MjkxMDUzZDUyYzA0NGRiYTgwMGE0YmRmNzYzNzU2MWY2MGE2M2UxMTIzNTVlNjA0ZmU0YTNmM2U
INA
INA
HK2016-B
INA INA
Description
HK2016-B DRAWN CUP NDL RLR BRG ; 20MM BORE 26MM OD
Needle Bearing Roller Assembly with Outer Ring; 20MM Bore; 26MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK2016-B
BDI #
18312296
Details
16.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK2016-B/p/18312296
Your Price
$ 16.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.019
EAN
4012802434637
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
HK2016
Weight / LBS
0.042
Long Description
Needle Bearing Roller Assembly with Outer Ring; 20MM Bore; 26MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
1.024 Inch | 26 Millimeter
Width
0.63 Inch | 16 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

