https://www.bdiexpress.com/medias/INDKOYBRGXXX-NR1-OASSY-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODd8aW1hZ2UvanBlZ3xhR1JqTDJoak1pOHhNRFV4Tnpnek1qazFOems0TWk5SlRrUkxUMWxDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8NmY1OGM5MDEyNjZkMmZlM2RmNzliY2E3MDQ1MDM1NjU0Mjg2OTM0MGQzZmUwNzM5NjkwMTdhN2VjOTRjZmYyYw
https://www.bdiexpress.com/medias/INDKOYBRGXXX-NR1-OASSY-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODd8aW1hZ2UvanBlZ3xhR1JqTDJoak1pOHhNRFV4Tnpnek1qazFOems0TWk5SlRrUkxUMWxDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8NmY1OGM5MDEyNjZkMmZlM2RmNzliY2E3MDQ1MDM1NjU0Mjg2OTM0MGQzZmUwNzM5NjkwMTdhN2VjOTRjZmYyYw
KOYO
KOYO
HK2220.2RS
KOYO KOYO
Description
HK2220.2RS ; NRB DRAWN CUP CAGED BEARING
Needle Bearing Roller Assembly with Outer Ring; 22MM Bore; 28MM Outside Diameter; 20MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK2220.2RS
BDI #
1407555
Details
33.33
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK2220-2RS/p/1407555
Your Price
$ 33.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.026
EAN
0605790270017
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.05732
Long Description
Needle Bearing Roller Assembly with Outer Ring; 22MM Bore; 28MM Outside Diameter; 20MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

