

KOYO
KOYO
HK2518B.RS
KOYO KOYO
Description
HK2518B.RS ; NRB DRAWN CUP CAGED BEARING
Needle Bearing Roller Assembly with Outer Ring; 26MM Bore; 32MM Outside Diameter; 18MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK2518B.RS
BDI #
20340714
Details
22.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK2518B-RS/p/20340714
Your Price
$ 22.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.03
EAN
0605790285790
Product Group - BDI
B04334
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage Material; High Carbon Chrome Steel Rolling Element Material; ABEC 1 | ISO P0 Precision Class; 24.6 KN Static Load Rating; 15.6 KN Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.067
Long Description
Needle Bearing Roller Assembly with Outer Ring; 26MM Bore; 32MM Outside Diameter; 18MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
1.024 Inch | 26 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh