https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-OASSY-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjR8aW1hZ2UvanBlZ3xhRFExTDJobE9DOHhNREF5T0RVMU5UZzJNakEwTmk5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDA5QlUxTlpYMFJmTXpBd2VETXdNQzVxY0djfDg0NmExZDVmOTE4NjRjY2Y2ZDhiMzYwNzM0ZjUyZGJkM2IzMzgxODdiN2RiOGY0NzRjNjk3YTZhMWU2YzUzMWU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-OASSY-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjR8aW1hZ2UvanBlZ3xhRFExTDJobE9DOHhNREF5T0RVMU5UZzJNakEwTmk5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDA5QlUxTlpYMFJmTXpBd2VETXdNQzVxY0djfDg0NmExZDVmOTE4NjRjY2Y2ZDhiMzYwNzM0ZjUyZGJkM2IzMzgxODdiN2RiOGY0NzRjNjk3YTZhMWU2YzUzMWU
INA
INA
HK3038-ZW
INA INA
Description
HK3038-ZW DRAWN CUP NDL RLR BRG
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 37MM Outside Diameter; 38MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; No Separable; No Closed End; Relubricatable
Part #
HK3038-ZW
BDI #
1173966
Details
33.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK3038-ZW/p/1173966
Your Price
$ 33.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.077
EAN
4054371847180
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
HK3038
Weight / LBS
0.168
Long Description
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 37MM Outside Diameter; 38MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; No Separable; No Closed End; Relubricatable
Width
1.496 Inch | 38 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

