https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HKS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTV8aW1hZ2UvanBlZ3xhRGs0TDJobU1DOHhNRE16T1RVd056a3lPVEV4T0M5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxTmZNekF3ZURNd01DNXFjR2N8ZTI4ODcyNmQ3NzFmZTYwMmQ4ZTMwMGFjYzFiYTcxM2QxZmU0YzNmZDIwZDIzNzU0OWI0YmQ5Y2FhOWM5YmZmNA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HKS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTV8aW1hZ2UvanBlZ3xhRGs0TDJobU1DOHhNRE16T1RVd056a3lPVEV4T0M5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxTmZNekF3ZURNd01DNXFjR2N8ZTI4ODcyNmQ3NzFmZTYwMmQ4ZTMwMGFjYzFiYTcxM2QxZmU0YzNmZDIwZDIzNzU0OWI0YmQ5Y2FhOWM5YmZmNA
NTN
NTN
HKS33X38X8
NTN NTN
Description
HKS33X38X8 NEEDLE ROLLER BEARING ; 33MM ID 38MM OD 8MM W
Needle Bearing Roller Assembly with Outer Ring; 33MM Bore; 38MM Outside Diameter; 8MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HKS33X38X8
BDI #
1220086
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HKS33X38X8/p/1220086
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.011
EAN
4547359474527
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 33MM Bore; 38MM Outside Diameter; 8MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Bore
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

