https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HKS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTV8aW1hZ2UvanBlZ3xhRGs0TDJobU1DOHhNRE16T1RVd056a3lPVEV4T0M5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxTmZNekF3ZURNd01DNXFjR2N8ZTI4ODcyNmQ3NzFmZTYwMmQ4ZTMwMGFjYzFiYTcxM2QxZmU0YzNmZDIwZDIzNzU0OWI0YmQ5Y2FhOWM5YmZmNA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HKS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTV8aW1hZ2UvanBlZ3xhRGs0TDJobU1DOHhNRE16T1RVd056a3lPVEV4T0M5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxTmZNekF3ZURNd01DNXFjR2N8ZTI4ODcyNmQ3NzFmZTYwMmQ4ZTMwMGFjYzFiYTcxM2QxZmU0YzNmZDIwZDIzNzU0OWI0YmQ5Y2FhOWM5YmZmNA
NTN
NTN
HKS41X47X12-2
NTN NTN
Description
HKS41X47X12-2 NEEDLE ROLLER BEARING ; 41MM ID 47MM OD 12MM W
Needle Bearing Roller Assembly with Outer Ring; 41MM Bore; 47MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HKS41X47X12-2
BDI #
1220089
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HKS41X47X12-2/p/1220089
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.026
EAN
4547359070422
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 41MM Bore; 47MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
1.614 Inch | 41 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

