https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HMK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjN8aW1hZ2UvanBlZ3xhRFZsTDJoaU15OHhNRE16T1RVd09EVXhPRGswTWk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVRVdGZNekF3ZURNd01DNXFjR2N8MGUyODFiN2YyZDlkNzhiNTJiZmIyNDNlY2RhMWFmZGM5YzhlMjFmNDg1ZmRlODU0MDg4OTI1OTQyZjcxN2U5MA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HMK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjN8aW1hZ2UvanBlZ3xhRFZsTDJoaU15OHhNRE16T1RVd09EVXhPRGswTWk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVRVdGZNekF3ZURNd01DNXFjR2N8MGUyODFiN2YyZDlkNzhiNTJiZmIyNDNlY2RhMWFmZGM5YzhlMjFmNDg1ZmRlODU0MDg4OTI1OTQyZjcxN2U5MA
NTN
NTN
HMK1916
NTN NTN
Description
HMK1916 NEEDLE ROLLER BEARING ; 19MMX27MMX16MM
Needle Bearing Roller Assembly with Outer Ring; 19MM Bore; 27MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HMK1916
BDI #
1220300
Details
65.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HMK1916/p/1220300
Your Price
$ 65.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.02
EAN
4547359073782
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.055
Long Description
Needle Bearing Roller Assembly with Outer Ring; 19MM Bore; 27MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.748 Inch | 19 Millimeter
Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

