https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2SL-HMK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyOTN8aW1hZ2UvanBlZ3xhR1E0TDJnd055OHhNRE16T1RVeE16UXdNVE0zTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpUVEY5SVRVdGZNekF3ZURNd01DNXFjR2N8MTA1OGYwM2MzOGZjMjEwMDBjZWMxYzRiN2Y5MDU4ZGY5ZDMyYmU0NDc0NDc1ZTllNTY3MzBhMGJjOTQ4M2RkYQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2SL-HMK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyOTN8aW1hZ2UvanBlZ3xhR1E0TDJnd055OHhNRE16T1RVeE16UXdNVE0zTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpUVEY5SVRVdGZNekF3ZURNd01DNXFjR2N8MTA1OGYwM2MzOGZjMjEwMDBjZWMxYzRiN2Y5MDU4ZGY5ZDMyYmU0NDc0NDc1ZTllNTY3MzBhMGJjOTQ4M2RkYQ
NTN
NTN
HMK4031LL
NTN NTN
Description
HMK4031LL NEEDLE RLR BRG ; 40MMX50MMX31MM
Needle Bearing Roller Assembly with Outer Ring; 40MM Bore; 50MM Outside Diameter; 31MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HMK4031LL
BDI #
1220354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HMK4031LL/p/1220354
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.1
EAN
4547359074741
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.22
Long Description
Needle Bearing Roller Assembly with Outer Ring; 40MM Bore; 50MM Outside Diameter; 31MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
1.575 Inch | 40 Millimeter
Width
1.22 Inch | 31 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

