SKF
SKF
IR 120X135X45
SKF SKF
Description
IR 120X135X45 NEEDLE BEARING INNER RING
Needle Bearing Inner Ring; 120MM Bore; 135MM Outside Diameter; 45MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR 120X135X45
BDI #
1260391
Details
607.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-120X135X45/p/1260391
Your Price
$ 607.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.117
EAN
7316571081359
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Inner Ring; 120MM Bore; 135MM Outside Diameter; 45MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
4.724 Inch | 120 Millimeter
Width
1.772 Inch | 45 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


