RBC BEARINGS
RBC BEARINGS
IR 2426
RBC BEARINGS RBC BEARINGS
Description
IR 2426 PITCHLIGN NEEDLE ROLLER BEARING ; POR NON-RETURNABLE MTO
Needle Bearing Inner Ring; 6-1/2" Bore; 7-3/4" Outside Diameter; 3" Width; No Self Aligning; No Separable; Relubricatable
Part #
IR2426
BDI #
796095
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-2426/p/796095
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
5.39
EAN
0637400010799
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Precision Ground
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
11.9
Long Description
Needle Bearing Inner Ring; 6-1/2" Bore; 7-3/4" Outside Diameter; 3" Width; No Self Aligning; No Separable; Relubricatable
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

