SKF
SKF
IR 55X63X45
SKF SKF
Description
IR 55X63X45 NEEDLE BEARING INNER RING
Needle Bearing Inner Ring; 55MM Bore; 63MM Outside Diameter; 45MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR 55X63X45
BDI #
1259607
Details
135.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-55X63X45/p/1259607
Your Price
$ 135.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.278
EAN
7316570689938
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Inner Ring; 55MM Bore; 63MM Outside Diameter; 45MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
2.48 Inch | 63 Millimeter
Width
1.772 Inch | 45 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


