RBC BEARINGS
RBC BEARINGS
IR 6770
RBC BEARINGS RBC BEARINGS
Description
IR 6770 PITCHLIGN BEARING INNER RING ; 3-3/4" BORE 4-1/2" OD 2-33/64" WID
Needle Bearing Inner Ring; 3-3/4" Bore; 4-1/2" Outside Diameter; 2.515" Width; No Self Aligning; No Separable; Relubricatable
Part #
IR6770
BDI #
796096
Details
296.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-6770/p/796096
Your Price
$ 296.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.56
EAN
0637400010973
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Precision Ground
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
IR6770
Weight / LBS
3.44
Long Description
Needle Bearing Inner Ring; 3-3/4" Bore; 4-1/2" Outside Diameter; 2.515" Width; No Self Aligning; No Separable; Relubricatable
Bore
3.75 Inch | 95.25 Millimeter
Width
2.515 Inch | 63.881 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


