SKF
SKF
IR 6X9X12
SKF SKF
Description
IR 6X9X12 NEEDLE ROLLER BRG INNER RING ; 6MM ID 9MM OD 2MM WD 10EA/PAK
Needle Bearing Inner Ring; 6MM Bore; 9MM Outside Diameter; 12MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR 6X9X12
BDI #
1422783
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-6X9X12/p/1422783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.034
EAN
7316570855302
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.00705
Long Description
Needle Bearing Inner Ring; 6MM Bore; 9MM Outside Diameter; 12MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.472 Inch | 12 Millimeter
Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh