INA
INA
IR110X125X40-XL
INA INA
Description
IR110X125X40-XL X-LIFE BRG INNER RING ; 110MM BORE 125MM OD
Needle Bearing Inner Ring; 110MM Bore; 125MM Outside Diameter; 40MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR110X125X40-XL
BDI #
18315862
Details
363.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR110X125X40-XL/p/18315862
Your Price
$ 363.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.845
EAN
4012802043440
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR110X125X40
Weight / LBS
1.852
Long Description
Needle Bearing Inner Ring; 110MM Bore; 125MM Outside Diameter; 40MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
4.331 Inch | 110 Millimeter
Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


