INA
INA
IR12X16X12-IS1-XL
INA INA
Description
IR12X16X12-IS1-XL X-LIFE BRG INNER RING ; 12MM ID X 16MM OD X 12MM
Needle Bearing Inner Ring; 12MM Bore; 16MM Outside Diameter; 12MM Width; No Self Aligning; No Separable; Relubricatable
Part #
IR12X16X12-IS1-XL
BDI #
1411644
Details
21.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR12X16X12-IS1-XL/p/1411644
Your Price
$ 21.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.008
EAN
4047643138307
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR12X16X12
Weight / LBS
0.017
Long Description
Needle Bearing Inner Ring; 12MM Bore; 16MM Outside Diameter; 12MM Width; No Self Aligning; No Separable; Relubricatable
Width
0.472 Inch | 12 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh