INA
INA
IR130X145X35-XL
INA INA
Description
IR130X145X35-XL X-LIFE BRG INNER RING
Needle Bearing Inner Ring; 130MM Bore; 145MM Outside Diameter; 35MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR130X145X35-XL
BDI #
1174026
Details
351.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR130X145X35-XL/p/1174026
Your Price
$ 351.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.85
EAN
4012802043563
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR130X145X35
Weight / LBS
1.885
Long Description
Needle Bearing Inner Ring; 130MM Bore; 145MM Outside Diameter; 35MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh