INA
INA
IR140X160X50-XL
INA INA
Description
IR140X160X50-XL X-LIFE BRG INNER RING ; 140MM BORE 160MM OD
Needle Bearing Inner Ring; 140MM Bore; 160MM Outside Diameter; 50MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR140X160X50-XL
BDI #
1174029
Details
430.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR140X160X50-XL/p/1174029
Your Price
$ 430.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.78
EAN
4012802043587
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR140X160X50
Weight / LBS
3.969
Long Description
Needle Bearing Inner Ring; 140MM Bore; 160MM Outside Diameter; 50MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
6.299 Inch | 160 Millimeter
Width
1.969 Inch | 50 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh