INA
INA
IR220X240X50-XL
INA INA
Description
IR220X240X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Needle Bearing Inner Ring; 220MM Bore; 240MM Outside Diameter; 50MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR220X240X50-XL
BDI #
1174057
Details
1481.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR220X240X50-XL/p/1174057
Your Price
$ 1,481.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
2.71
EAN
4012802129960
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR220X240X50
Weight / LBS
6.064
Long Description
Needle Bearing Inner Ring; 220MM Bore; 240MM Outside Diameter; 50MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.969 Inch | 50 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


