INA
INA
IR240X265X60-XL
INA INA
Description
IR240X265X60-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 240MM ID X 265MM OD
Needle Bearing Inner Ring; 240MM Bore; 265MM Outside Diameter; 60MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR240X265X60-XL
BDI #
1174063
Details
926.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR240X265X60-XL/p/1174063
Your Price
$ 926.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.6
EAN
4012802418545
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
10.14126
Long Description
Needle Bearing Inner Ring; 240MM Bore; 265MM Outside Diameter; 60MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
9.449 Inch | 240 Millimeter
Width
2.362 Inch | 60 Millimeter
Outside Diameter
10.433 Inch | 265 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


