INA
INA
IR25X30X20,5-XL
INA INA
Description
IR25X30X20,5-XL INTERNE BAGUE ; METRIQUE
Needle Bearing Inner Ring; 25MM Bore; 30MM Outside Diameter; 20.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR25X30X20,5-XL
BDI #
18312915
Details
27.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR25X30X20,5-XL/p/18312915
Your Price
$ 27.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.034
EAN
4012802044010
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR25X30X20.5
Weight / LBS
0.074
Long Description
Needle Bearing Inner Ring; 25MM Bore; 30MM Outside Diameter; 20.5MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
1.181 Inch | 30 Millimeter
Width
0.807 Inch | 20.5 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


