INA
INA
IR300X330X80-XL
INA INA
Description
NOT AVAILABLE IN CANADA
Needle Bearing Inner Ring; 300MM Bore; 330MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR300X330X80-XL
BDI #
1174078
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR300X330X80-XL/p/1174078
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
9.2
EAN
4012802417678
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR300X330X80
Weight / LBS
20.286
Long Description
Needle Bearing Inner Ring; 300MM Bore; 330MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Width
3.15 Inch | 80 Millimeter
Outside Diameter
12.992 Inch | 330 Millimeter
Bore
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


