INA
INA
IR33X37X13-XL
INA INA
Description
IR33X37X13-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 33MM ID X 37MM OD X 13MM
Needle Bearing Inner Ring; 33MM Bore; 37MM Outside Diameter; 13MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR33X37X13-XL
BDI #
1411670
Details
47.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR33X37X13-XL/p/1411670
Your Price
$ 47.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.022
EAN
4047643138949
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR33X37X13
Weight / LBS
0.048
Long Description
Needle Bearing Inner Ring; 33MM Bore; 37MM Outside Diameter; 13MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.512 Inch | 13 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Bore
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


