INA
INA
IR35X43X22-XL
INA INA
Description
IR35X43X22-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE
Needle Bearing Inner Ring; 35MM Bore; 43MM Outside Diameter; 22MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR35X43X22-XL
BDI #
1174097
Details
52.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR35X43X22-XL/p/1174097
Your Price
$ 52.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.081
EAN
4012802417241
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR35X43X22
Weight / LBS
0.181
Long Description
Needle Bearing Inner Ring; 35MM Bore; 43MM Outside Diameter; 22MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.866 Inch | 22 Millimeter
Outside Diameter
1.693 Inch | 43 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


