INA
INA
IR5X8X12-XL
INA INA
Description
IR5X8X12-XL INTERNE BAGUE
Needle Bearing Inner Ring; 5MM Bore; 8MM Outside Diameter; 12MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR5X8X12-XL
BDI #
1411681
Details
15.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR5X8X12-XL/p/1411681
Your Price
$ 15.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.003
EAN
4012802710779
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR5X8X12
Weight / LBS
0.006
Long Description
Needle Bearing Inner Ring; 5MM Bore; 8MM Outside Diameter; 12MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
0.197 Inch | 5 Millimeter
Width
0.472 Inch | 12 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


