INA
INA
IR70X80X56
INA INA
Description
IR70X80X56 BEARING INNER RING ; NON-RETURNABLE
Needle Bearing Inner Ring; 70MM Bore; 80MM Outside Diameter; 56MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR70X80X56
BDI #
1174141
Details
211.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR70X80X56/p/1174141
Your Price
$ 211.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.506
EAN
4012802022483
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR70X80X56
Weight / LBS
1.116
Long Description
Needle Bearing Inner Ring; 70MM Bore; 80MM Outside Diameter; 56MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
3.15 Inch | 80 Millimeter
Width
2.205 Inch | 56 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


