INA
INA
IR8X12X10,5-XL
INA INA
Description
IR8X12X10,5-XL INTERNE BAGUE
Needle Bearing Inner Ring; 8MM Bore; 12MM Outside Diameter; 10.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR8X12X10,5-XL
BDI #
1174156
Details
16.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR8X12X10,5-XL/p/1174156
Your Price
$ 16.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.006
EAN
4012802431230
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR8X12X10.5
Weight / LBS
0.011
Long Description
Needle Bearing Inner Ring; 8MM Bore; 12MM Outside Diameter; 10.5MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
0.472 Inch | 12 Millimeter
Width
0.413 Inch | 10.5 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


