KOYO
KOYO
IRA-6
KOYO KOYO
Description
IRA-6 ; NRB SOLID RACE INNER RING
Needle Bearing Inner Ring; 3/8" Bore; 9/16" Outside Diameter; 0.786" Width; No Self Aligning; No Separable; No Relubricatable
Part #
IRA-6
BDI #
1087225
Details
35.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IRA-6/p/1087225
Your Price
$ 35.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.013
EAN
0605790191138
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Extended Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
IRA-6
Weight / LBS
0.029
Long Description
Needle Bearing Inner Ring; 3/8" Bore; 9/16" Outside Diameter; 0.786" Width; No Self Aligning; No Separable; No Relubricatable
Width
0.786 Inch | 19.964 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


